Zoro Homepage

Truck V-Belt, Industry Number 2B17650

  • Mfr # 2B17650

  • Zoro # G2145525


product price: $52.79
/ea

Key Features

Belt Type
V-Belt
Outside Length
66 1/16 in
Top Width
1 1/8 in
Industry Number
2B17650
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B17650
Zoro #
G2145525
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Length
66 1/16 in
Top Width
1 1/8 in
Thickness
5/16 in
Effective Length
65 in
Belt Trade Size
A

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
2B17650
Reinforcing Cord Material
Polyester
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Belt Style
Banded
Angle
40 Degrees
Edge Construction
Raw Edge
Number of Ribs
0

Description

Truck V-Belt, Banded, Outside Length 66.07 In, Top Width 1.125 In, Industry Number 2B17650

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.