Truck V-Belt, Industry Number 2B17670
Mfr # 2B17670
Zoro # G2146961
product price: $54.79
/eaKey Features
Belt Type
V-Belt
Outside Length
68 1/16 in
Top Width
1 1/8 in
Industry Number
2B17670
Belt Trade Size
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2B17670
Zoro #
G2146961
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Length
68 1/16 in
Top Width
1 1/8 in
Belt Trade Size
A
Thickness
5/16 in
Effective Length
67 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
2B17670
Number of Ribs
0
Belt Style
Banded
Edge Construction
Raw Edge
Reinforcing Cord Material
Polyester
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Angle
40 Degrees
Description
Truck V-Belt, Banded, Outside Length 68.07 In, Top Width 1.125 In, Industry Number 2B17670
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.