Truck V-Belt, Industry Number 2B17730
Mfr # 2B17730
Zoro # G3502317
product price: $52.69
/eaKey Features
Belt Type
V-Belt
Outside Length
74 1/16 in
Top Width
1 1/8 in
Industry Number
2B17730
Belt Trade Size
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2B17730
Zoro #
G3502317
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Length
74 1/16 in
Top Width
1 1/8 in
Belt Trade Size
A
Thickness
5/16 in
Effective Length
73 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
2B17730
Edge Construction
Raw Edge
Number of Ribs
0
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Belt Style
Banded
Angle
40 Degrees
Reinforcing Cord Material
Polyester
Description
Truck V-Belt, Banded, Outside Length 74.07 In, Top Width 1.125 In, Industry Number 2B17730
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.