Truck V-Belt, Industry Number 30655
Mfr # 30655
Zoro # G2867706
product price: $39.69
/eaKey Features
Belt Type
V-Belt
Outside Length
66 3/32 in
Top Width
15/16 in
Industry Number
22A1665
Edge Construction
Raw Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30655
Zoro #
G2867706
UPC #
-
Country of Origin
Germany
Dimensions
Outside Length
66 3/32 in
Top Width
15/16 in
Thickness
1/2 in
Effective Length
65 1/2 in
Belt Trade Size
A
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
22A1665
Edge Construction
Raw Edge
Angle
40 Degrees
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Ribs
0
Number of Bands
0
Belt Style
Cogged
Reinforcing Cord Material
Polyester
Description
Truck V-Belt, Cogged, Outside Length 66.09 In, Top Width 0.69 In, Industry Number 30655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.