Zoro Homepage

Truck V-Belt, Industry Number 30725

  • Mfr # 30725

  • Zoro # G0817223


product price: $39.49
/ea

Key Features

Belt Type
V-Belt
Outside Length
73 3/32 in
Top Width
15/16 in
Industry Number
22A1840
Edge Construction
Raw Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30725
Zoro #
G0817223
UPC #
-
Country of Origin
Germany

Dimensions

Outside Length
73 3/32 in
Top Width
15/16 in
Effective Length
72 1/2 in
Belt Trade Size
A
Thickness
1/2 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
22A1840
Edge Construction
Raw Edge
Belt Style
Cogged
Reinforcing Cord Material
Polyester
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Bands
0
Angle
40 Degrees
Number of Ribs
0

Description

Truck V-Belt, Cogged, Outside Length 73.09 In, Top Width 0.69 In, Industry Number 30725

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.