Truck V-Belt, Industry Number 30765
Mfr # 30765
Zoro # G0791454
product price: $50.59
/eaKey Features
Belt Type
V-Belt
Outside Length
77 3/32 in
Top Width
15/16 in
Industry Number
22A1945
Edge Construction
Raw Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30765
Zoro #
G0791454
UPC #
-
Country of Origin
Germany
Dimensions
Outside Length
77 3/32 in
Top Width
15/16 in
Belt Trade Size
A
Thickness
1/2 in
Effective Length
76 1/2 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
22A1945
Edge Construction
Raw Edge
Number of Bands
0
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Angle
40 Degrees
Belt Style
Cogged
Reinforcing Cord Material
Polyester
Number of Ribs
0
Description
Truck V-Belt, Cogged, Outside Length 77.09 In, Top Width 0.75 In, Industry Number 30765
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.