Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030400
Zoro #
G0643587
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
40 21/32 in
Top Width
13/32 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
40 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
3PK1015
Number of Ribs
3
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Color
White
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Number of Bands
0
Belt Style
V-Ribbed
Description
Truck V-Belt, Outside Length 40.66 In, Top Width 0.82 In, Industry Number 5030400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.