Truck V-Belt, Industry Number 5050402
Mfr # 5050402
Zoro # G1105526
product price: $23.79
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
40 23/32 in
Top Width
11/16 in
Industry Number
5PK1020
Belt Style
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050402
Zoro #
G1105526
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
40 23/32 in
Top Width
11/16 in
Effective Length
40 5/32 in
Belt Trade Size
K
Thickness
5/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
5PK1020
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Color
White
Number of Bands
0
Number of Ribs
5
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Standards
SAE J1459, SAE J2432
Description
Truck V-Belt, Outside Length 40.72 In, Top Width 0.68 In, Industry Number 5050402
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.