Truck V-Belt, Industry Number 5050513
Mfr # 5050513
Zoro # G2405846
product price: $31.39
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
51 15/16 in
Top Width
11/16 in
Industry Number
5PK1305
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050513
Zoro #
G2405846
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
51 15/16 in
Top Width
11/16 in
Thickness
5/32 in
Effective Length
51 3/8 in
Belt Trade Size
K
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
5PK1305
Color
White
Resistance Properties
Heat-Resistant
Number of Bands
0
Number of Ribs
5
Reinforcing Cord Material
Aramid
Belt Material
EPDM
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Description
Truck V-Belt, Outside Length 51.94 In, Top Width 0.82 In, Industry Number 5050513
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.