Truck V-Belt, Industry Number 5060273
Mfr # 5060273
Zoro # G3534395
product price: $21.19
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
27 13/16 in
Top Width
13/16 in
Industry Number
6PK0692
Resistance Properties
Heat-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060273
Zoro #
G3534395
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
27 13/16 in
Top Width
13/16 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
27 1/4 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PK0692
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Number of Ribs
6
Number of Bands
0
Standards
SAE J1459, SAE J2432
Color
White
Belt Material
EPDM
Description
Truck V-Belt, Outside Length 27.80 In, Top Width 0.82 In, Industry Number 5060273
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.