Truck V-Belt, Industry Number 5060480
Mfr # 5060480
Zoro # G0686122
product price: $35.79
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
48 19/32 in
Top Width
13/16 in
Industry Number
6PK1220
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060480
Zoro #
G0686122
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
48 19/32 in
Top Width
13/16 in
Effective Length
48 1/32 in
Thickness
5/32 in
Belt Trade Size
K
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PK1220
Color
White
Number of Bands
0
Resistance Properties
Heat-Resistant
Number of Ribs
6
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Belt Material
EPDM
Description
Truck V-Belt, Outside Length 48.59 In, Top Width 0.68 In, Industry Number 5060480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.