Zoro Homepage

Truck V-Belt, Industry Number 5060920

  • Mfr # 5060920

  • Zoro # G0765247


product price: $49.89
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
92 5/8 in
Top Width
13/16 in
Industry Number
6PK2338
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060920
Zoro #
G0765247
UPC #
-
Country of Origin
Denmark

Dimensions

Outside Length
92 5/8 in
Top Width
13/16 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
92 1/16 in

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PK2338
Number of Ribs
6
Standards
SAE J1459, SAE J2432
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Color
White
Belt Style
V-Ribbed
Number of Bands
0

Description

Truck V-Belt, Outside Length 92.61 In., Top Width 0.83 In., Industry Number 5060920

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.