Zoro Homepage

Truck V-Belt, Industry Number 5061033

  • Mfr # 5061033

  • Zoro # G3125561


product price: $42.99
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
103 27/32 in
Top Width
13/16 in
Industry Number
6PK2623
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061033
Zoro #
G3125561
UPC #
-
Country of Origin
Denmark

Dimensions

Outside Length
103 27/32 in
Top Width
13/16 in
Belt Trade Size
K
Effective Length
103 9/32 in
Thickness
5/32 in

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PK2623
Standards
SAE J1459, SAE J2432
Color
White
Belt Style
V-Ribbed
Number of Bands
0
Belt Material
EPDM
Number of Ribs
6
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid

Description

Truck V-Belt, Outside Length 103.83 In, Top Width 0.96 In, Industry Number 5061033

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.