Zoro Homepage

Truck V-Belt, Industry Number 5061120

  • Mfr # 5061120

  • Zoro # G0925276


product price: $56.59
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
112 21/32 in
Top Width
13/16 in
Industry Number
6PK2845
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061120
Zoro #
G0925276
UPC #
-
Country of Origin
Germany

Dimensions

Outside Length
112 21/32 in
Top Width
13/16 in
Thickness
5/32 in
Effective Length
112 in
Belt Trade Size
K

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PK2845
Number of Bands
0
Standards
SAE J1459, SAE J2432
Resistance Properties
Heat-Resistant
Color
White
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Number of Ribs
6

Description

Truck V-Belt, Outside Length 112.67 In, Top Width 0.68 In, Industry Number 5061120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.