Truck V-Belt, Industry Number 5061203
Mfr # 5061203
Zoro # G2696845
product price: $80.89
/ea
Free Shipping & Returns
Key Features
Belt Type
Serpentine Belt
Outside Length
120 27/32 in
Top Width
13/16 in
Industry Number
6PK3055
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061203
Zoro #
G2696845
UPC #
-
Country of Origin
Denmark
Dimensions
Outside Length
120 27/32 in
Top Width
13/16 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
120 9/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PK3055
Belt Material
EPDM
Color
White
Number of Ribs
6
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Number of Bands
0
Description
Truck V-Belt, Outside Length 120.84 In, Top Width 0.82 In, Industry Number 5061203
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.