Truck V-Belt, Industry Number 5061230
Mfr # 5061230
Zoro # G2740665
product price: $50.99
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
123 19/32 in
Top Width
13/16 in
Industry Number
6PK3125
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061230
Zoro #
G2740665
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
123 19/32 in
Top Width
13/16 in
Effective Length
123 1/32 in
Belt Trade Size
K
Thickness
5/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PK3125
Color
White
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Number of Bands
0
Standards
SAE J1459, SAE J2432
Number of Ribs
6
Belt Style
V-Ribbed
Belt Material
EPDM
Description
Truck V-Belt, Serpentine Belt, Outside Length 123.59 In., Top Width 0.82 In., Industry Number 5061230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.