Truck V-Belt, Industry Number 5070390
Mfr # 5070390
Zoro # G1642514
product price: $30.69
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
39 21/32 in
Top Width
31/32 in
Industry Number
7PK0990
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070390
Zoro #
G1642514
UPC #
-
Country of Origin
Denmark
Dimensions
Outside Length
39 21/32 in
Top Width
31/32 in
Belt Trade Size
K
Effective Length
39 in
Thickness
5/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PK0990
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Color
White
Resistance Properties
Heat-Resistant
Number of Bands
0
Number of Ribs
7
Belt Material
EPDM
Description
Truck V-Belt, Outside Length 39.66 In, Top Width 1.65 In, Industry Number 5070390
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.