Truck V-Belt, Industry Number 5070491
Mfr # 5070491
Zoro # G1975346
product price: $40.59
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
49 11/16 in
Top Width
31/32 in
Industry Number
7PK1248
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070491
Zoro #
G1975346
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
49 11/16 in
Top Width
31/32 in
Belt Trade Size
K
Effective Length
49 1/8 in
Thickness
5/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PK1248
Belt Material
EPDM
Number of Ribs
7
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Color
White
Number of Bands
0
Description
Truck V-Belt, Outside Length 49.69 In, Top Width 2.08 In, Industry Number 5070491
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.