Zoro Homepage

Truck V-Belt, Industry Number 5070539

  • Mfr # 5070539

  • Zoro # G3330871


product price: $48.99
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
54 1/2 in
Top Width
31/32 in
Industry Number
7PK1370
Number of Ribs
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070539
Zoro #
G3330871
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
54 1/2 in
Top Width
31/32 in
Thickness
5/32 in
Effective Length
53 15/16 in
Belt Trade Size
K

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PK1370
Number of Ribs
7
Belt Material
EPDM
Number of Bands
0
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Color
White
Standards
SAE J1459, SAE J2432

Description

Truck V-Belt, Outside Length 54.50 In, Top Width 1.09 In, Industry Number 5070539

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.