Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck V-Belt, Industry Number 5070610

  • Mfr # 5070610

  • Zoro # G1727887


product price: $42.79
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
61 19/32 in
Top Width
31/32 in
Industry Number
7PK1550
Number of Ribs
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5070610
Zoro #
G1727887
UPC #
-
Country of Origin
Denmark

Dimensions

Outside Length
61 19/32 in
Top Width
31/32 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
61 1/32 in

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PK1550
Number of Ribs
7
Belt Material
EPDM
Resistance Properties
Heat-Resistant
Color
White
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Number of Bands
0

Description

Truck V-Belt, Outside Length 61.58 In, Top Width 0.68 In, Industry Number 5070610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.