Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck V-Belt, Industry Number 5070756

  • Mfr # 5070756

  • Zoro # G1654667


product price: $53.69
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
76 5/32 in
Top Width
31/32 in
Industry Number
7PK1920
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070756
Zoro #
G1654667
UPC #
-
Country of Origin
Denmark

Dimensions

Outside Length
76 5/32 in
Top Width
31/32 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
75 19/32 in

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PK1920
Number of Bands
0
Number of Ribs
7
Belt Style
V-Ribbed
Belt Material
EPDM
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Color
White
Standards
SAE J1459, SAE J2432

Description

Truck V-Belt, Outside Length 76.15 In, Top Width 2.08 In, Industry Number 5070756

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.