Zoro Homepage

Truck V-Belt, Industry Number 5070810

  • Mfr # 5070810

  • Zoro # G2975402


product price: $38.69
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
81 7/16 in
Top Width
31/32 in
Industry Number
7PK2057
Effective Length
80 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070810
Zoro #
G2975402
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
81 7/16 in
Top Width
31/32 in
Effective Length
80 7/8 in
Belt Trade Size
K
Thickness
5/32 in

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PK2057
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Number of Bands
0
Resistance Properties
Heat-Resistant
Belt Style
V-Ribbed
Number of Ribs
7
Color
White
Belt Material
EPDM

Description

Truck V-Belt, Outside Length 81.45 In, Top Width 0.82 In, Industry Number 5070810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.