Truck V-Belt, Industry Number 5070882
Mfr # 5070882
Zoro # G2620283
product price: $60.89
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
88 21/32 in
Top Width
31/32 in
Industry Number
7PK2238
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070882
Zoro #
G2620283
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
88 21/32 in
Top Width
31/32 in
Effective Length
88 1/8 in
Thickness
5/32 in
Belt Trade Size
K
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PK2238
Color
White
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Number of Ribs
7
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Number of Bands
0
Belt Style
V-Ribbed
Description
Truck V-Belt, Outside Length 88.67 In, Top Width 1.09 In, Industry Number 5070882
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.