Truck V-Belt, Industry Number 5080455
Mfr # 5080455
Zoro # G1211314
product price: $26.99
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
46 1/8 in
Top Width
1 3/32 in
Industry Number
8PK1155
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080455
Zoro #
G1211314
UPC #
-
Country of Origin
Denmark
Dimensions
Outside Length
46 1/8 in
Top Width
1 3/32 in
Thickness
5/32 in
Effective Length
1,156 mm
Belt Trade Size
K
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
8PK1155
Color
White
Number of Bands
0
Belt Style
V-Ribbed
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Number of Ribs
8
Standards
SAE J1459, SAE J2432
Description
Truck V-Belt, Outside Length 46.13 In, Top Width 0.82 In, Industry Number 5080455
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.