Truck V-Belt, Industry Number 5080865
Mfr # 5080865
Zoro # G1356957
product price: $60.49
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
87 1/16 in
Top Width
1 3/32 in
Industry Number
8PK2196
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5080865
Zoro #
G1356957
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
87 1/16 in
Top Width
1 3/32 in
Belt Trade Size
K
Effective Length
86 1/2 in
Thickness
5/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
8PK2196
Color
White
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Number of Ribs
8
Number of Bands
0
Belt Material
EPDM
Description
Truck V-Belt, Outside Length 87.06 In, Top Width 0.68 In, Industry Number 5080865
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.