Truck V-Belt, Industry Number 5100880
Mfr # 5100880
Zoro # G1639547
product price: $60.29
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
88 5/8 in
Top Width
1 3/8 in
Industry Number
10PK2235
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5100880
Zoro #
G1639547
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
88 5/8 in
Top Width
1 3/8 in
Belt Trade Size
K
Effective Length
88 in
Thickness
5/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
10PK2235
Number of Bands
0
Color
White
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Number of Ribs
10
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Belt Material
EPDM
Description
Truck V-Belt, Outside Length 88.63 In, Top Width 0.68 In, Industry Number 5100880
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.