Truck V-Belt, Industry Number 5120640
Mfr # 5120640
Zoro # G1062677
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Belt Type
Serpentine Belt
Outside Length
64 17/32 in
Top Width
1 21/32 in
Industry Number
12PK1625
Resistance Properties
Heat-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5120640
Zoro #
G1062677
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
64 17/32 in
Top Width
1 21/32 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
63 31/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
12PK1625
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Number of Ribs
12
Belt Style
V-Ribbed
Color
White
Belt Material
EPDM
Number of Bands
0
Reinforcing Cord Material
Aramid
Description
Truck V-Belt, Outside Length 64.54 In, Top Width 1.09 In, Industry Number 5120640
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.