Truck V-Belt, Industry Number 5150580
Mfr # 5150580
Zoro # G1733916
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Belt Type
Serpentine Belt
Outside Length
58 11/16 in
Top Width
2 3/32 in
Industry Number
15PK1475
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5150580
Zoro #
G1733916
UPC #
036687310712
Country of Origin
United States
Dimensions
Outside Length
58 11/16 in
Top Width
2 3/32 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
58 1/16 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
15PK1475
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Number of Ribs
15
Color
White
Resistance Properties
Heat-Resistant
Number of Bands
0
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Description
Truck V-Belt, Outside Length 58.70 In, Top Width 0.96 In, Industry Number 5150580
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.