Zoro Homepage

Truck V-Belt, Industry Number 5150730

  • Mfr # 5150730

  • Zoro # G3281686


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Serpentine Belt
Outside Length
73 21/32 in
Top Width
2 3/32 in
Industry Number
15PK1855
Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5150730
Zoro #
G3281686
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
73 21/32 in
Top Width
2 3/32 in
Thickness
5/32 in
Effective Length
73 1/32 in
Belt Trade Size
K

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
15PK1855
Number of Bands
0
Reinforcing Cord Material
Aramid
Color
White
Belt Material
EPDM
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Number of Ribs
15
Resistance Properties
Heat-Resistant

Description

Truck V-Belt, Outside Length 73.66 In, Top Width 1.09 In, Industry Number 5150730

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.