Truck V-Belt, Industry Number 6050612
Mfr # 6050612
Zoro # G1591956
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Belt Type
Serpentine Belt
Outside Length
62 7/32 in
Top Width
11/16 in
Industry Number
5PKK1555
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6050612
Zoro #
G1591956
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
62 7/32 in
Top Width
11/16 in
Belt Trade Size
K
Thickness
1/4 in
Effective Length
61 7/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
5PKK1555
Standards
SAE J1459, SAE J2432
Number of Ribs
5
Resistance Properties
Heat-Resistant
Number of Bands
0
Color
White
Belt Material
EPDM
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Description
Truck V-Belt, Outside Length 62.23 In, Top Width 0.96 In, Industry Number 6050612
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.