Zoro Homepage

Truck V-Belt, Industry Number 6060520

  • Mfr # 6060520

  • Zoro # G1515017


product price: $51.29
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
52 31/32 in
Top Width
13/16 in
Industry Number
6PKK1320
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060520
Zoro #
G1515017
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
52 31/32 in
Top Width
13/16 in
Belt Trade Size
K
Effective Length
51 31/32 in
Thickness
1/4 in

Details

Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PKK1320
Standards
SAE J1459, SAE J2432
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Number of Bands
0
Number of Ribs
6
Belt Material
EPDM
Color
White

Description

Truck V-Belt, Outside Length 52.97 In, Top Width 0.96 In, Industry Number 6060520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.