Truck V-Belt, Industry Number 6060702
Mfr # 6060702
Zoro # G0584096
product price: $66.59
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
71 3/16 in
Top Width
13/16 in
Industry Number
6PKK1783
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060702
Zoro #
G0584096
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
71 3/16 in
Top Width
13/16 in
Effective Length
70 3/16 in
Belt Trade Size
K
Thickness
1/4 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
6PKK1783
Color
White
Resistance Properties
Heat-Resistant
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Number of Bands
0
Belt Material
EPDM
Number of Ribs
6
Standards
SAE J1459, SAE J2432
Description
Truck V-Belt, Outside Length 71.20 In, Top Width 0.96 In, Industry Number 6060702
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.