Truck V-Belt, Industry Number 6070817
Mfr # 6070817
Zoro # G3309765
product price: $69.99
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
82 21/32 in
Top Width
31/32 in
Industry Number
7PKK2074
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6070817
Zoro #
G3309765
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
82 21/32 in
Top Width
31/32 in
Belt Trade Size
K
Thickness
1/4 in
Effective Length
81 21/32 in
Details
Item
Automotive Drive Belt
Belt Type
Serpentine Belt
Industry Number
7PKK2074
Number of Ribs
7
Resistance Properties
Heat-Resistant
Color
White
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Number of Bands
0
Standards
SAE J1459, SAE J2432
Description
Truck V-Belt, Outside Length 82.66 In, Top Width 0.96 In, Industry Number 6070817
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.