Zoro Homepage

Truck V-Belt, Industry Number 95036

  • Mfr # 95036

  • Zoro # G2074362


product price: $16.39
/ea

Key Features

Belt Type
Timing Belt
Outside Length
895 mm
Top Width
19 mm
Industry Number
95036
Effective Length
895 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95036
Zoro #
G2074362
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
895 mm
Top Width
19 mm
Effective Length
895 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95036
Reinforcing Cord Material
Fiberglass
Number of Ribs
0
Resistance Properties
Abrasion-Resistant
Operating Temperature - Maximum
250 Degrees F
Belt Style
Metric V-Belt
Number of Bands
0

Description

Truck V-Belt, Timing, Outside Length 35.24 In, Top Width 0.75 In, Industry Number 95036

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.