Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95065
Zoro #
G0553235
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,076 mm
Top Width
19 mm
Effective Length
1,076 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95065
Operating Temperature - Maximum
250 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Bands
0
Number of Ribs
0
Belt Style
Metric V-Belt
Resistance Properties
Abrasion-Resistant
Description
Truck V-Belt, Timing, Outside Length 42.37 In, Top Width 0.95 In, Industry Number 95065
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.