Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95084
Zoro #
G1089426
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
48 3/4 in
Top Width
7/8 in
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95084
Number of Ribs
0
Resistance Properties
Abrasion-Resistant
Number of Bands
0
Belt Style
Cogged
Description
Truck V-Belt, Timing, Outside Length 48.75 In, Top Width 0.87 In, Industry Number 95084
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.