Truck V-Belt, Industry Number 95091
Mfr # 95091
Zoro # G1047505
product price: $32.39
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,553 mm
Top Width
25 mm
Industry Number
95091
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95091
Zoro #
G1047505
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,553 mm
Top Width
25 mm
Effective Length
1,553 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95091
Reinforcing Cord Material
Fiberglass
Number of Bands
0
Belt Style
Metric V-Belt
Resistance Properties
Abrasion-Resistant
Operating Temperature - Maximum
250 Degrees F
Number of Ribs
0
Description
Truck V-Belt, Timing, Outside Length 61.15 In, Top Width 0.95 In, Industry Number 95091
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.