Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95097
Zoro #
G0319663
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
28 1/2 in
Top Width
1 1/4 in
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95097
Number of Ribs
0
Number of Bands
0
Resistance Properties
Abrasion-Resistant
Belt Style
Cogged
Description
Truck V-Belt, Timing, Outside Length 28.51 In, Top Width 1.26 In, Industry Number 95097
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.