Truck V-Belt, Industry Number 95124
Mfr # 95124
Zoro # G1418155
product price: $27.39
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,172 mm
Top Width
19 mm
Industry Number
95124
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95124
Zoro #
G1418155
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
1,172 mm
Top Width
19 mm
Effective Length
1,172 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95124
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion-Resistant
Number of Bands
0
Belt Style
Metric V-Belt
Number of Ribs
0
Operating Temperature - Maximum
250 Degrees F
Description
Truck V-Belt, Timing, Outside Length 46.15 In, Top Width 0.99 In, Industry Number 95124
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.