Truck V-Belt, Industry Number 95146
Mfr # 95146
Zoro # G1629187
product price: $48.19
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,384 mm
Top Width
30 mm
Industry Number
95146
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95146
Zoro #
G1629187
UPC #
-
Country of Origin
Italy
Dimensions
Outside Length
1,384 mm
Top Width
30 mm
Effective Length
1,384 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95146
Reinforcing Cord Material
Fiberglass
Belt Style
Metric V-Belt
Number of Ribs
0
Resistance Properties
Abrasion-Resistant
Number of Bands
0
Operating Temperature - Maximum
250 Degrees F
Description
Truck V-Belt, Timing, Outside Length 54.49 In, Top Width 1.26 In, Industry Number 95146
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.