Truck V-Belt, Industry Number 95151
Mfr # 95151
Zoro # G2721074
product price: $40.99
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,112 mm
Top Width
28 mm
Industry Number
95151
Belt Style
Metric V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95151
Zoro #
G2721074
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,112 mm
Top Width
28 mm
Effective Length
1,112 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95151
Belt Style
Metric V-Belt
Resistance Properties
Abrasion-Resistant
Number of Bands
0
Number of Ribs
0
Operating Temperature - Maximum
250 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Truck V-Belt, Timing, Outside Length 43.78 In, Top Width 1.19 In, Industry Number 95151
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.