Truck V-Belt, Industry Number 95161
Mfr # 95161
Zoro # G2907685
product price: $28.89
/eaKey Features
Belt Type
Timing Belt
Outside Length
962 mm
Top Width
24 mm
Industry Number
95161
Belt Style
Metric V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95161
Zoro #
G2907685
UPC #
-
Country of Origin
China
Dimensions
Outside Length
962 mm
Top Width
24 mm
Effective Length
962 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95161
Belt Style
Metric V-Belt
Resistance Properties
Abrasion-Resistant
Reinforcing Cord Material
Fiberglass
Operating Temperature - Maximum
250 Degrees F
Number of Bands
0
Number of Ribs
0
Description
Truck V-Belt, Timing, Outside Length 37.88 In, Top Width 0.91 In, Industry Number 95161
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.