Truck V-Belt, Industry Number 95163
Mfr # 95163
Zoro # G1308955
product price: $21.19
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,191 mm
Top Width
20 mm
Industry Number
95163
Resistance Properties
Abrasion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95163
Zoro #
G1308955
UPC #
-
Country of Origin
Canada
Dimensions
Outside Length
1,191 mm
Top Width
20 mm
Effective Length
1,191 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95163
Resistance Properties
Abrasion-Resistant
Operating Temperature - Maximum
250 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Ribs
0
Number of Bands
0
Belt Style
Metric V-Belt
Description
Truck V-Belt, Timing, Outside Length 46.89 In, Top Width 1.34 In, Industry Number 95163
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.