Truck V-Belt, Industry Number 95168
Mfr # 95168
Zoro # G1358472
product price: $20.19
/eaKey Features
Belt Type
Timing Belt
Outside Length
520 mm
Top Width
13 mm
Industry Number
95168
Belt Style
Metric V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95168
Zoro #
G1358472
UPC #
-
Country of Origin
Canada
Dimensions
Outside Length
520 mm
Top Width
13 mm
Effective Length
520 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95168
Belt Style
Metric V-Belt
Reinforcing Cord Material
Fiberglass
Number of Ribs
0
Operating Temperature - Maximum
250 Degrees F
Number of Bands
0
Resistance Properties
Abrasion-Resistant
Description
Truck V-Belt, Timing, Outside Length 20.48 In, Top Width 0.52 In, Industry Number 95168
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.