Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95176
Zoro #
G0520003
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,076 mm
Top Width
30 mm
Effective Length
1,076 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95176
Reinforcing Cord Material
Fiberglass
Number of Ribs
0
Number of Bands
0
Resistance Properties
Abrasion-Resistant
Belt Style
Metric V-Belt
Description
Truck V-Belt, Timing, Outside Length 42.37 In, Top Width 1.19 In, Industry Number 95176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.