Truck V-Belt, Industry Number 95183
Mfr # 95183
Zoro # G0592462
product price: $57.79
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,912 mm
Top Width
35 mm
Industry Number
95183
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95183
Zoro #
G0592462
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
1,912 mm
Top Width
35 mm
Effective Length
1,912 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95183
Reinforcing Cord Material
Fiberglass
Belt Style
Metric V-Belt
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Abrasion-Resistant
Number of Ribs
0
Number of Bands
0
Description
Truck V-Belt, Timing, Outside Length 75.28 In, Top Width 0.91 In, Industry Number 95183
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.