Zoro Homepage

Truck V-Belt, Industry Number 95185

  • Mfr # 95185

  • Zoro # G0924637


product price: $26.69
/ea

Key Features

Belt Type
Timing Belt
Outside Length
856 mm
Top Width
22 mm
Industry Number
95185
Belt Style
Metric V-Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95185
Zoro #
G0924637
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
856 mm
Top Width
22 mm
Effective Length
856 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95185
Belt Style
Metric V-Belt
Number of Ribs
0
Number of Bands
0
Reinforcing Cord Material
Fiberglass
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Abrasion-Resistant

Description

Truck V-Belt, Timing, Outside Length 33.71 In, Top Width 0.95 In, Industry Number 95185

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.