Zoro Homepage

Truck V-Belt, Industry Number 95195

  • Mfr # 95195

  • Zoro # G1734101


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Timing Belt
Outside Length
2,056 mm
Top Width
32 mm
Industry Number
95195
Operating Temperature - Maximum
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95195
Zoro #
G1734101
UPC #
-
Country of Origin
Canada

Dimensions

Outside Length
2,056 mm
Top Width
32 mm
Effective Length
2,056 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95195
Operating Temperature - Maximum
250 Degrees F
Belt Style
Metric V-Belt
Number of Ribs
0
Number of Bands
0
Reinforcing Cord Material
Fiberglass
Resistance Properties
Abrasion-Resistant

Description

Truck V-Belt, Timing, Outside Length 80.95 In, Top Width 0.95 In, Industry Number 95195

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.