Truck V-Belt, Industry Number 95208
Mfr # 95208
Zoro # G2023454
product price: $24.59
/eaKey Features
Belt Type
Timing Belt
Outside Length
1,024 mm
Top Width
26 mm
Industry Number
95208
Resistance Properties
Abrasion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95208
Zoro #
G2023454
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
1,024 mm
Top Width
26 mm
Effective Length
1,024 mm
Details
Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95208
Resistance Properties
Abrasion-Resistant
Belt Style
Metric V-Belt
Operating Temperature - Maximum
250 Degrees F
Number of Bands
0
Reinforcing Cord Material
Fiberglass
Number of Ribs
0
Description
Truck V-Belt, Timing, Outside Length 40.32 In, Top Width 0.95 In, Industry Number 95208
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.