Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck V-Belt, Industry Number 95236

  • Mfr # 95236

  • Zoro # G0632545


product price: $18.39
/ea

Key Features

Belt Type
Timing Belt
Outside Length
936 mm
Top Width
21 mm
Industry Number
95236
Effective Length
936 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95236
Zoro #
G0632545
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
936 mm
Top Width
21 mm
Effective Length
936 mm

Details

Item
Automotive Drive Belt
Belt Type
Timing Belt
Industry Number
95236
Operating Temperature - Maximum
250 Degrees F
Number of Ribs
0
Belt Style
Metric V-Belt
Number of Bands
0
Resistance Properties
Abrasion-Resistant
Reinforcing Cord Material
Fiberglass

Description

Truck V-Belt, Timing, Outside Length 36.86 In, Top Width 0.99 In, Industry Number 95236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.